Revo brass printer nozzle for Prusa HT90
Printer nozzle Revo brass Prusa
PRNTNOZ-REVO-BRASS-0.25MM
Art.-no. 9501023609
EAN 4068362249983
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Product overview
- Revo brass nozzle suitable for the Prusa Pro HT90
- Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG and Revo Biqu H2 V2
Technical highlights
- Quick nozzle changes and simple to use
- Improved nozzle geometry
- Colour-coded silicone sock
- Printing temperatures up to max. 300 °C
Technical limits
- Revo™ nozzles are not compatible with V6-type heater blocks
- Not compatible with the Nextruder (e.g. MK4S, CoreOne, XL)
- It may be necessary to adapt the Z offset when changing nozzles
Datasheets(X)
Diameter nozzle (d3) | 0.25 mm |
Filament diameter (dF) | 1.75 mm |
Material | Brass / steel |
Manufacturers | Prusa |