Revo ObXidian printer nozzle for Prusa Pro HT90
PRNTNOZ-REVO-OBXIDIAN-0.4MM
Art.-no. 9501023615
EAN 4068362250040
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Product overview
- Revo ObXidian hardened printer nozzle suitable for the Prusa Pro HT90
- For printing on abrasive materials
- Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG, Revo Biqu H2 V2
Technical highlights
- With wear-resistant tool steel insert
- Quick nozzle changes and simple to use
- Printing temperatures up to max. 300 °C
Technical limits
- Revo™ nozzles are not compatible with V6-type heater blocks
- Not compatible with the Nextruder (e.g. MK4S, CoreOne, XL)
- It may be necessary to adapt the Z offset when changing nozzles
Datasheets(X)
Diameter nozzle (d3) | 0.4 mm |
Filament diameter (dF) | 1.75 mm |
Material | Hardened steel |