Reversible ratchet 1/2 inch with 360° turning handle
Reversible ratchet 1/2 inch with turning handle
RTCH-TWIST-HANDLE-1/2IN-250MM
Art.-no. 071201206
EAN 4062856421794
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
360° turning handle
- The drive is rotated by turning the end of the handle
- Work can be performed twice as fast
- Can also be used as a standard ratchet
No accidental detaching of the socket
- The safety lock stops the socket falling off or being lost
- Simply press the pushbutton to release the socket
Easy change of direction
- The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation
Maintenance-free gearing
- Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed
Datasheets(X)
![]() | |
Tip size | 1/2 inch |
DIN | 3122 |
Material | Chrome-vanadium steel |
Material of handle | 2-component plastic |
Surface | Chromed high-gloss satin finish |
Length (L1) | 250 mm |
Length of lever (L2) | 240 mm |
Handle length (L3) | 114 mm |
Handle diameter (D1) | 33 mm |
Ratchet diameter (D2) | 43.5 mm |
Ratchet head height (B1) | 29.2 mm |
Ratchet head height with square (B2) | 46.2 mm |
