Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Reversible blades assortment 13 pieces, with variable handle

Reversible blade assortment with adjustable handle
SCRDRIV-REVBLDE-SORT-13PCS

Art.-no. 0613760

EAN 4052703296897

-,--
price per selected packing unit
| Individual prices for customers after login
Reversible blades assortment 13 pieces, with variable handle

Art.-no. 0613760

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extensively equipped set and problem solver for hard-to-reach areas

One-handed operation


Blade does not have to be removed when switching between in-line and T-handle. Can be used as a standard screwdriver in the straight position or as a T-handle in the 90° position thanks to the adjustable handle.



2-component handle


  • For comfortable and fatigue-free operation

  • Blade mount: High-strength stainless steel with 1/4" mount


12 high-quality reversible blades


  • Select the appropriate blade, insert into the handle and you're done!

  • Würth colour coding system for fast identification

  • Hexagonal blade 6.35 mm = 1/4"

  • Also suitable as longer bit for cordless screwdriver


Contents:


  • Screwdriver with T-handle function

  • 1 blade each of PH 1 – 4 mm slotted; PH 2 – PH 3; PZ 1 – 5 mm slotted; PZ 2 blade – 6 mm slotted; PZ 3 – 7 mm slotted

  • 1 hex socket blade 3 mm – hex socket 3 mm ball; hex socket 4 mm – hex socket 4 mm ball; hex socket 5 mm – hex socket 5 mm ball; hex socket 6 mm – hex socket 6 mm ball

  • 1 blade each of TX 10–TX 15; TX 20–TX 25; TX 30–TX 40

  • Metal box (220 x 110 x 35 mm)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

13 PCS

Reversible blades assortment 13 pieces, with variable handle including:
Handle, screwdriver
1 x
Handle, screwdriver

ZEBRA GRIP F. CHANGEABLE BLADES

Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35MM-PH1/SL4,0

Description:
Slot 4 mm
Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35MM-PH2/PH3

Description:
PH3
Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35MM-PZ1/SL5,0

Description:
Slot 5 mm
Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35MM-PZ2/SL6,0

Description:
Slot 6 mm
Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35MM-PZ3/SL7,0

Description:
Slot 7 mm
Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35-HEXSKT/BALHD-3

Description:
HEX ball 3 mm
Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35-HEXSKT/BALHD-4

Description:
HEX ball 4 mm
Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35-HEXSKT/BALHD-5

Description:
HEX 5 mm
Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35-HEXSKT/BALHD-6

Description:
HEX ball 6 mm
Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35MM-TX10/TX15

Description:
TX15
Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35MM-TX20/TX25

Description:
TX25
Quantity: 1 x
1 x
Reversible blade for screwdriver with T-handle function

REVBLDE-SCRDRIV-T-6,35MM-TX30/TX40

Description:
TX40
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information