Retrofitting kit for height adjustment For system cabinet workbench
System retrofit kit for height adjustment CWB
COMPLEMENT-ADJ-CWB-RAL7016
Art.-no. 5583138106
EAN 4065746590488
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For subsequent extension of system cabinet workbenches
- Using the height adjustment, the working height can be ergonomically optimally adapted to the individual application, from 985 to 1120 mm
- The adjustment elements can be set in increments of 15 mm and are firmly screwed into place with the holes in the workbench foot
- Design of the foot insert in sheet steel, powder-coated
- Even load of the retrofitted cabinet workbench is 400 kg
Product information
Datasheets(X)
Width | 27 mm |
Depth | 60 mm |
Colour | Anthracite grey RAL 7016 |
Max. load capacity | 250 kg |
Max. height adjustment | 135 mm |