Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Retrofitting kit for height adjustment For standard cabinet workbench

Retrofit kit for height adjustment
CWB-STAND-COMPLEMENT-ADJ-GALVANIZED

Art.-no. 5583579000
EAN 4065746590693
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
For subsequent extension of standard cabinet workbenches
  • Using the height adjustment, the working height can be ergonomically optimally adapted from 955 to 1205 mm to suit the individual application

  • The adjustment elements can be set in increments of 25 mm and are firmly screwed into place with the holes in the workbench foot

  • Foot insert made from zinc-plated sheet steel

  • Even load capacity of the retrofitted cabinet workbench is 250 kg

  • The set consists of 4 foot inserts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

40 mm

Depth

40 mm

Max. load capacity

250 kg

Max. height adjustment

250 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information