Retrofitting kit for height adjustment For standard cabinet workbench
Retrofit kit for height adjustment
CWB-STAND-COMPLEMENT-ADJ-GALVANIZED
Art.-no. 5583579000
EAN 4065746590693
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
For subsequent extension of standard cabinet workbenches
- Using the height adjustment, the working height can be ergonomically optimally adapted from 955 to 1205 mm to suit the individual application
- The adjustment elements can be set in increments of 25 mm and are firmly screwed into place with the holes in the workbench foot
- Foot insert made from zinc-plated sheet steel
- Even load capacity of the retrofitted cabinet workbench is 250 kg
- The set consists of 4 foot inserts
Product information
Datasheets(X)
Width | 40 mm |
Depth | 40 mm |
Max. load capacity | 250 kg |
Max. height adjustment | 250 mm |