Retrofit step For runged aluminium single-section ladders
Retrofit step for alu single ladder with rungs
RETFITSTEP-F.SINGLLDR-ALU
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 80 mm deep steps with grooved surface, slip resistance class R12 according to DIN 51130
- Precision-fit, positive-locking clamp, screw connection, simply attach and tighten
- May remain on the ladder during transport
- Curved front surface, for pain-free leg support from the retrofit step above

Material | Aluminium |
Surface | Plain |
Width | 347 mm |
Depth | 80 mm |
Stand area according to TRBS 2121-2 | Yes |
Max. loading weight | 150 kg |
Weight | 788 g |
Suitable for sliding part - aluminium multi-purpose ladders, version from 2018 | ||||||
Art. no. | Designation | Scope of delivery | Width in mm | 3 x 8 | 3 x 10 | 3 x 12 |
0962 930 608 | 0962 930 610 | 0962 930 612 | ||||
1 x 5* (1 x 4)** | 1 x 7* (1 x 6)** | 1 x 9* (1 x 8)** | ||||
0962 930 912 | Set A2 | 2 retrofit steps | 275 | x | x | x |
0962 930 913 | Set A3 | 3 retrofit steps | 275 | x | x | x |
* number of weight-bearing rungs (rungs 1, 2 and 3 - from above - must not be climbed) ** number of weight-bearing rungs as stepladder with the sliding part extended, rungs 1/2/3/4 (from above) must not be climbed |
Suitable for aluminium single-section ladders, versions up to 2017/from 2018 | ||||||
Art. no. | Descr- iption | Scope of delivery | Width in mm | 1 x 6 | 1 x 8 | 1 x 10 |
0962 931 006 | 0962 931 008 | 0962 931 010 | ||||
0962 930 106 | 0962 930 108 | 0962 930 110 | ||||
1 x 3* | 1 x 5* | 1 x 7* | ||||
0962 930 912 | Set A2 | 2 retrofit steps | 275 | x | x | x |
0962 930 913 | Set A3 | 3 retrofit steps | 275 | x | x | x |
* number of weight-bearing rungs (rungs 1, 2 and 3 - from above - must not be climbed) |
Suitable for sliding part - aluminium extension ladder, version from 2018 | |||||||||
Art. no. | Descr- iption | Scope of delivery | Width mm | 2 x 8 | 2 x 10 | 2 x 12 | 2 x 14 | 2 x 16 | 2 x 18 |
0962 930 208 | 0962 930 210 | 0962 930 212 | 0962 930 214 | 0962 930 216 | 0962 930 218 | ||||
1 x 5* | 1 x 7* | 1 x 9* | 1 x 11* | 1 x 13* | 1 x 15* | ||||
0962 930 912 | Set A2 | 2 retrofit steps | 275 | x | x | x | x | x | x |
0962 930 913 | Set A3 | 3 retrofit steps | 275 | x | x | x | x | x | x |
* number of weight-bearing rungs (rungs 1, 2 and 3 - from above - must not be climbed) |
Suitable for aluminium single-section ladders, versions up to 2017/from 2018 | |||||||||
Art. no. | Descr- iption | Scope of delivery | Width mm | 1 x 12 | 1 x 14 | 1 x 16 | 1 x 18 | 1 x 20 | 1 x 24 |
0962 931 012 | 0962 931 014 | 0962 931 016 | 0962 931 018 | 0962 931 020 | 0962 931 024 | ||||
0962 930 012 | 0962 930 014 | 0962 930 116 | 0962 930 118 | 0962 930 120 | 0962 930 124 | ||||
1 x 9* | 1 x 11* | 1 x 13* | 1 x 15* | 1 x 17* | 1 x 21* | ||||
0962 930 922 | Set B2 | 2 retrofit steps | 347 | x | x | x | x | x | x |
0962 930 923 | Set B3 | 3 retrofit steps | 347 | x | x | x | x | x | x |
* number of weight-bearing rungs (rungs 1, 2 and 3 - from above - must not be climbed) |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt