Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Retrofit step For aluminium runged stepladders

Retrofit step f. alu standing ladder w/ rungs
RETFITSTEP-F.STANDLDR-ALU

Art.-no. 0962930933

EAN 4062856468782

-,--
price per selected packing unit
| Individual prices for customers after login
Retrofit step For aluminium runged stepladders

Art.-no. 0962930933

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and safe standing position according to TRBS 2121 Part 2. With tested slip resistance
  • 80 mm deep steps with grooved surface, slip resistance class R12 according to DIN 51130

  • Precision-fit, positive-locking clamp, screw connection, simply attach and tighten

  • May remain on the ladder during transport

  • Curved front surface, for pain-free leg support from the retrofit step above
Notice

Rungs 1 and 2 must not be climbed. That's why the basic set is specifically designed to the width of the 3rd and 4th rungs.



With the 2-part and 3-part extension sets, additional rungs from rung 5 downwards can be retrofitted if necessary.


Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Width

355 mm

Depth

80 mm

Stand area according to TRBS 2121-2

Yes

Max. loading weight

150 kg

Weight

1207 g

Suitable for aluminium runged stepladders
Art. no. Designation Scope of delivery Width
in
mm
2 x 5 2 x 6 2 x 7 2 x 8
0962 931 105 0962 931 106 962 931 107 962 931 108
2 x 3* 2 x 4* 2 x 5* 2 x 6*
0962 930 930 Basic set C2 2 retrofit steps (for rungs 3 and 4 from above) 321/355 x x x x
0962 930 932 Extension set C2 2 retrofit steps (from rung 5 downwards) 355 x x x x
0962 930 933 Extension set C3 3 retrofit steps (from rung 5 downwards) 355 - - x x
* number of weight-bearing rungs (rungs 1 and 2 - from above - must not be climbed)
Suitable for aluminium runged stepladders
Art. no. Designation Scope of delivery Width
in
mm
2 x 9 2 x 10 2 x 12 2 x 14
962 931 109 962 931 110 962 931 112 962 931 114
2 x 7* 2 x 8* 2 x 10* 2 x 12*
0962 930 930 Basic set C2 2 retrofit steps (for rungs 3 and 4 from above) 321/355 x x x x
0962 930 932 Extension set C2 2 retrofit steps (from rung 5 downwards) 355 x x x x
0962 930 933 Extension set C3 3 retrofit steps (from rung 5 downwards) 355 x x x x

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information