Retrofit step For aluminium runged stepladders
Retrofit step f. alu standing ladder w/ rungs
RETFITSTEP-F.STANDLDR-ALU
Art.-no. 0962930930
EAN 4062856450091
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 80 mm deep steps with grooved surface, slip resistance class R12 according to DIN 51130
- Precision-fit, positive-locking clamp, screw connection, simply attach and tighten
- May remain on the ladder during transport
- Curved front surface, for pain-free leg support from the retrofit step above
Rungs 1 and 2 must not be climbed. That's why the basic set is specifically designed to the width of the 3rd and 4th rungs.
With the 2-part and 3-part extension sets, additional rungs from rung 5 downwards can be retrofitted if necessary.
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Width | 321/355 mm |
Depth | 80 mm |
Stand area according to TRBS 2121-2 | Yes |
Max. loading weight | 150 kg |
Weight | 732 g |
| Suitable for aluminium runged stepladders | Art. no. | Designation | Scope of delivery | Width in mm | 2 x 5 | 2 x 6 | 2 x 7 | 2 x 8 | 0962 931 105 | 0962 931 106 | 962 931 107 | 962 931 108 | 2 x 3* | 2 x 4* | 2 x 5* | 2 x 6* |
| 0962 930 930 | Basic set C2 | 2 retrofit steps (for rungs 3 and 4 from above) | 321/355 | x | x | x | x |
| 0962 930 932 | Extension set C2 | 2 retrofit steps (from rung 5 downwards) | 355 | x | x | x | x |
| 0962 930 933 | Extension set C3 | 3 retrofit steps (from rung 5 downwards) | 355 | - | - | x | x |
| * number of weight-bearing rungs (rungs 1 and 2 - from above - must not be climbed) | |||||||
| Suitable for aluminium runged stepladders | Art. no. | Designation | Scope of delivery | Width in mm | 2 x 9 | 2 x 10 | 2 x 12 | 2 x 14 | 962 931 109 | 962 931 110 | 962 931 112 | 962 931 114 | 2 x 7* | 2 x 8* | 2 x 10* | 2 x 12* |
| 0962 930 930 | Basic set C2 | 2 retrofit steps (for rungs 3 and 4 from above) | 321/355 | x | x | x | x |
| 0962 930 932 | Extension set C2 | 2 retrofit steps (from rung 5 downwards) | 355 | x | x | x | x |
| 0962 930 933 | Extension set C3 | 3 retrofit steps (from rung 5 downwards) | 355 | x | x | x | x |
| * number of weight-bearing rungs (rungs 1 and 2 - from above - must not be climbed) | |||||||