Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Retrofit set Height-adjustable and mobile

System retrofit kit height-adjustable and mobile
RETFITSET-MOB-WRKBNCH-RAL7016

Art.-no. 5583138016

EAN 4065746487719

-,--
price per selected packing unit
| Individual prices for customers after login
Retrofit set Height-adjustable and mobile

Art.-no. 5583138016

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mobile workbench height adjustment for system workbenches
  • The height adjustment facility and 4 swivel castors allow for adaptation to suit the application

  • Swivel castors with a diameter of 125 mm, two of which with locking device, rubber tread

  • Design of the foot insert in sheet steel, powder-coated

  • Even load of the retrofitted workbench is 250 kg

  • The set consists of 4 foot inserts
Notice

The retrofit kit is not suitable for installation on cabinet workbenches.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The retrofit kit is used for retrofitting to a system workbench with fixed workbench feet. This means that the working height is no longer aligned to the standard working heights.

Width

27 mm

Depth

60 mm

Colour

Anthracite grey RAL 7016

Max. load capacity

250 kg

Max. height adjustment

180 mm

Design of the rolls

2 swivel castors without brake (D: 125 mm), 2 swivel castors with brake (D: 125 mm)

Spare parts for this product:
Swivel castor for mobile system workbenches

SP-CSTR-BRKE-SYFE-WRKBNCH-MOB-D125

x 1 pcs
Swivel castor for mobile system workbenches

SP-CSTR-SYFE-WRKBNCH-MOB-D125

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information