Retrofit set For height adjustment of the workbench
System height adjustment retrofit kit
RETFITKIT-ADJ-WRKBNCH-RAL7016
Art.-no. 5583138203
EAN 4065746487627
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For subsequent extension of fixed workbench feet
- The height adjustment facility allows for ergonomic adaptation to suit the application
- The adjustment elements can be set in increments of 30 mm and are firmly screwed into place with the holes in the workbench foot
- Design of the foot insert in sheet steel, powder-coated
- Even load of the retrofitted workbench is 400 kg
- The set consists of 4 foot inserts
Product information
Datasheets(X)
Width | 27 mm |
Depth | 60 mm |
Colour | Anthracite grey RAL 7016 |
Max. load capacity | 400 kg |
Max. height adjustment | 225 mm |