Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Retriever sleeve for transport tube

Retriever sleeve plastic for transport tube
RETRVSELV-F.CARGOPIP-TRK320
ORSYMOBIL

Art.-no. 096382 532
EAN 4045727703885
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
For returning short goods to the transport tube
  • Black plastic tube open on one side

  • Diameter 100 mm

  • Includes belt, belt length 3300 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

HDPE - High density polyethylene

Product weight (per item)

0.900 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Transport tube With return window for returning short goods

CARGOPIP-VEH-TRD320-F.ROOFCARRIER

ORSYMOBIL
With return window for returning short goods