Retouching wax
Retouching wax
RETCHWAX-FUS-BEECH-MIDDLE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Large selection of colours for a wide range of different wood colour tones
- Simple application enables fast and easy filling of small scratches, cracks and open joints
- Inexpensive repair work instead of replacement or costly new surface treatment of the whole surface
- Low mechanical strength
Please note that wood has a natural colour which is dependent on many different factors (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For filling and at the same time retouching fine scratches, small (nail) holes and abrasions on painted natural wood and/or plastic-coated surfaces. Recommended for indoor use and for surfaces not exposed to loads.
Rub in the retouching wax perpendicular to small scratches while applying light pressure. Wipe off excess wax with the plastic plane (art. no. 0890 305 30), keeping it flat against the surface and, work in a circular motion. Then the wax surface should be sealed with a clear varnish (art. no. 08931882/08931883).
For more information, please refer to the technical data sheet.
Chemical basis | Wax |
Colour | Beech |
Density | 0.92 g/cm³ |
Softening point | 50 °C |
Conditions for softening point | in accordance with ISO 2207 |
Min. dripping point | 60 °C |
Dripping point conditions | in accordance with DIN 51801 |
Min. flashing point | 180 °C |
Max. viscosity | 100 mPas |
Viscosity conditions | at 120°C |
Substrates with good adhesion | Wood |
Water-soluble | No |
Shelf life from production | 4 Years |