Retouching paint pens, assortment
Retouching paint pen assortment
RETCHPEN-SORT-LACQUER-10PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy and quick to apply
- No brush and paint pot required
- Ready to use immediately and quick-drying
Large selection of colours for a wide range of different wood colour tones.
Good adhesion
- Adheres to a range of surfaces, making it suitable for universal use
- Resistant to smearing and scratch-resistant
Suitable for indoor and outdoor use
The retouching pens are not refillable.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For recolouring and covering edges, scratches, chafe marks, minor touch-up defects and mitre grooves as well as correcting wood colours. Optimum paint quality for a continuous flow of paint. For both indoor and outdoor use.
Shake the pin for approx. 30 seconds before use. The stirring balls must be clearly audible. Remove the pen lid and hold the pen with the tip pointing upwards. The pen is audibly vented by briefly pressing on "P". Then point the tip downwards to activate the pen. The tip is slowly filled with paint by carefully pressing on "P". Apply light pressure to use the pen at a flat angle (approx. 45°). The valve opens and the paint flows evenly and continues to do so. During application, avoid pressing on "P", as this can lead to an uncontrolled flow of paint. Thanks to the new shape of the tip, it is also easy to work hard-to-reach areas (corners, narrow areas) with precision.
Density | 0.94 g/cm³ |
Density conditions | at 20°C |
Min. grip strength | 2 min |
Max. grip strength | 5 min |
Grip strength conditions | depending on room temperature and layer thickness |
Min. dust-drying time | 1 min |
Max. dust-drying time | 2 min |
Conditions for dust-drying time | depending on room temperature and layer thickness |
Ignition temperature | 350 °C |
Min. flashing point | 19 °C |
Number of pieces in assortment/set | 10 PCS |
Light-fastness | Good |
Water-soluble | No |
Shelf life from production | 24 Month |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units