Retaining magnet
Retaining magnet
RTNGMAGN-F.WHTEBRD-RD-RED-2,5KG-D38MM
Art.-no. 0957575922
EAN 4062856609321
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flexibility thanks to magnetism. Easy and quick attachment and removal possible.
- High retaining load
Observe the safety instructions on the packaging.
Datasheets(X)
Suitable for use on any magnetic surfaces, particularly whiteboards.
Diameter | 38 mm |
Height | 16 mm |
Colour | Red |
Load capacity | 2.5 kg |