Retaining clip set For UBP-7/UBP-8
Retaining clip set for UBP-7/UBP-8
RTNGCLIP-SET-F.LGHTSTR-(UBP-7+8)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Screw fitting
- For clip mounting of the UPB-7 and UBP-8 substructure profiles
Datasheets(X)
![]() | |
Type description | UPB (7-8) |
Material | Metal |
Colour | Silver coloured |
Length | 20 mm |
Width | 18.7 mm |
Height | 7.4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!