Retaining clip for LED linear plug-in light
Safety bracket for LED tube plug-in lamp
AY-SAFETY-BRACK-LGHT-LED-LINEAR-PLUG-IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For clipping onto the plug connector of 2 lights
- As a rule, the plug connector between 2 plug-in lights is secured with screws, the retaining clip is used where the plug connectors are to be repeatedly released in order to be able to carry out this procedure quickly
Datasheets(X)
For clipping onto the plug connector of 2 lights. The two pins on the retaining clip must engage in the holes on the plug connector.
![]() | |
Material | Polycarbonate - PC |
Colour | Black |
Length | 40 mm |
Width | 13 mm |
Height | 31 mm |
Thickness | 2.5 mm |
Type of assembly | To clip on |
Min./max. temperature resistance | -40 to 80 °C |
Flammability | Self-extinguishing in accordance with UL94 V2 |
