Retainer clip set For LED recessed profile EBP-5
Mounting spring set for EBP-5
MNTSPG-F.LGHTSTR-(EBP-5)
Art.-no. 0976502685
EAN 4062856554300
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For mounting (clamping in groove) the aluminium recessed profile EBP-5
Datasheets(X)
![]() | |
Material | Metal |
Colour | Silver coloured |
Length | 14.6 mm |
Width | 9.5 mm |
Height | 14 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
