Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Resettable fuse ATO set For continuous operation (fixed installation) and fault finding (diagnosis)

Re-closing fuse set ATO triggering lever
FLBLDEFSE-SET-FSEAUTM-ATO-DIAG-7PCS

Art.-no. 0731100000

EAN 4038898923206

-,--
price per selected packing unit
| Individual prices for customers after login
Resettable fuse ATO set For continuous operation (fixed installation) and fault finding (diagnosis)

Art.-no. 0731100000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Colour-coded thermal trip switch with black trip lever



Easy to reset by hand


using red reset lever



No costly downtime


Eliminates need to change fuses in defective circuits

Notice

The reset button must not be blocked. Reset button and hand trigger may only be actuated in the de-energised state.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Resettable fuse ATO set For continuous operation (fixed installation) and fault finding (diagnosis) including:
1 x
ATO resettable fuse for continuous operation (permanent installation) and fault finding (diagnostics)

FLBLDEFSE-FSEAUTM-ATO-DIAG-3A

Description:
3 A
Quantity: 1 x
1 x
ATO resettable fuse for continuous operation (permanent installation) and fault finding (diagnostics)

FLBLDEFSE-FSEAUTM-ATO-DIAG-5A

Description:
5 A
Quantity: 1 x
1 x
ATO resettable fuse for continuous operation (permanent installation) and fault finding (diagnostics)

FLBLDEFSE-FSEAUTM-ATO-DIAG-7,5A

Description:
7.5 A
Quantity: 1 x
1 x
ATO resettable fuse for continuous operation (permanent installation) and fault finding (diagnostics)

FLBLDEFSE-FSEAUTM-ATO-DIAG-10A

Description:
10 A
Quantity: 1 x
1 x
ATO resettable fuse for continuous operation (permanent installation) and fault finding (diagnostics)

FLBLDEFSE-FSEAUTM-ATO-DIAG-15A

Description:
15 A
Quantity: 1 x
1 x
ATO resettable fuse for continuous operation (permanent installation) and fault finding (diagnostics)

FLBLDEFSE-FSEAUTM-ATO-DIAG-20A

Description:
20 A
Quantity: 1 x
1 x
ATO resettable fuse for continuous operation (permanent installation) and fault finding (diagnostics)

FLBLDEFSE-FSEAUTM-ATO-DIAG-25A

Description:
25 A
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information