ATO resettable fuse for continuous operation (permanent installation)
Resetable fuse, ATO reset switch
FLBLDEFSE-FSEAUTM-ATO-FIXMNT-15A
Art.-no. 0731100115
EAN 4099618579332
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Colour-coded thermal trip switch
Easy to reset by hand
using red reset switch
No costly downtime
Eliminates need to change fuses in defective circuits
The reset button must not be blocked. Reset button and hand trigger may only be actuated in the de-energised state.
Datasheets(X)
Max. current | 15 A |
Colour | Blue |
Max. nominal voltage | 32 V/DC |
Min./max. operating temperature | -40 to 85 °C |
Surface of the contacts | Tin plated |