Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Rescue sign - defibrillator

RESCSIGN-DEFIBRILLATOR-200X200MM

Art.-no. 0899605797

EAN 4068362707209

-,--
price per selected packing unit
| Individual prices for customers after login
Rescue sign - defibrillator

Art.-no. 0899605797

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive and photoluminescent sign for marking first aid equipment.

Standard-compliant marking


  • In accordance with ASR A1.3.

  • Symbols in accordance with EN ISO 7010.

  • Clear orientation at the workplace.


Extremely high photoluminescence


  • 200/25 mcd/m² (10 min/60 min) in accordance with DIN 67510, Class C.

  • Remains illuminated even without external energy source.


Maximum operational reliability


  • No power supply required, maintenance-free and fail-safe.

  • Enables immediate orientation in an emergency and supports the protection of life and health.


Robust for a wide range of applications


  • Available with different arrow directions for clear orientation.

  • Chemical-, scratch- and wipe-resistant, stable and robust.


Quick and easy installation


  • Self-adhesive reverse.

  • Excellent adhesion on almost all smooth surfaces due to high-quality acrylate adhesive.

  • For installing on walls or machines.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of possible applications and different storage and use conditions, we do not assume any liability for a specific application result.


We do not assume any liability for any technical information or advice provided by our free customer service, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We are committed to maintaining the quality of our products and reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The self-adhesive wall sign provides reliable, durable marking for defibrillators, ensuring that they can be found quickly and clearly in indoor areas for example in offices, industrial and warehouse buildings as well as in public facilities.



It can be easily stuck on smooth, clean surfaces such as walls, machines, doors, cabinets or glass, and supports standard-compliant safety marking in the context of occupational health and safety in accordance with ASR 1.3.

Instructions

For optimal adhesion, the substrate must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust.



When peeling, do not touch the adhesive area and try to remove the protective film in one piece. Immediately position and stick the sign in place. Press firmly. We recommend a press-on roller for a particularly uniform finish.


Avoid air pockets and ensure correct positioning, as it will not be possible to remove again due to the high adhesive force.

Length

200 mm

Width

200 mm

Thickness

0.1 mm

Material

PVC - Polyvinyl chloride / PC - polycarbonate

Product weight (per item)

5.500 g

Area of application

Indoors

Suitable for

Wall mounting

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
IPA isopropanol cleaner

UNICLNR-1LTR

For universal use
Defibrillator AED Plus

DEFIBRILL-HALBAUTM-AED-PLUS-INCL-ASSIGNM

Semi-automatic external defibrillator that guides first aiders through resuscitation and supports them with real-time audio and visual feedback
x 1 pcs
Wall cabinet for defibrillators

WANDSHRNK-F.DEFI-HALBAUT-AED-PLUS-RED

Cabinet suitable for many defibrillators
x 1 pcs
Wall cabinet for defibrillators

WLCAB-F.DEFIBRILL-HALBAUTM-AED-PLUS

Cabinet suitable for many defibrillators
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information