Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Replacement wheel For tile cutter FS 935-20 and FS 1350-12 G

Replacement cutting wheel with axle for GigaCut
REPLCUTWHL-AXL-22X6MM

Art.-no. 0714610226
EAN 4065746537278
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
Set including replacement cutting wheel with ball bearing (22 x 6.0 x 5.8 mm) and corresponding axle suitable for both tile cutters

Robust


  • The replacement wheel is made from extremely hard tungsten carbide, making it particularly robust and resistant to wear


Precise


  • The cutting wheel with ball bearing is especially precise due to its wide, ground edges


Easy to use


  • The replacement wheel is supplied with the hardened axle for fixing, and the cutting wheel can be easily mounted on this
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting various materials, such as stoneware

Material

Tungsten carbide

Diameter

22 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tile cutter FS 1350-12 G

TLECTR-FS-1350-12-G-CUTL-1350MM

Tile cutter with 1350 mm cutting length and 12 mm cutting depth, height-adjustable rail, dampened cutting head and fold-out legs
x 1 pcs
Tile cutter FS 935-20

TLECTR-FS-935-20-CUTL-935MM

Tile cutter with 935 mm cutting length and 20 mm cutting depth, height-adjustable rail and fold-out legs