Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Replacement silicone sock for Revo nozzles and the heating core

SOCK-SILICONE-REVO-NOZZLE-0.6MM-3PCS

Art.-no. 9501023619

EAN 4068362250774

-,--
price per selected packing unit
| Individual prices for customers after login
Replacement silicone sock for Revo nozzles and the heating core

Art.-no. 9501023619

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Replacement silicone socks for the E3D Revo heating core used in the Prusa Pro HT90

Scope of delivery: 3 pieces in the colour and size ordered

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter nozzle (d3)

0.6 mm

Filament diameter (dF)

1.75 mm

Material

Silicone-elastomers

Manufacturers

Prusa

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information