Replacement silicone sock for Revo nozzles and the heating core
SOCK-SILICONE-REVO-NOZZLE-0.4MM-3PCS
Art.-no. 9501023618
EAN 4068362250767
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery: 3 pieces in the colour and size ordered
Datasheets(X)
Diameter nozzle (d3) | 0.4 mm |
Filament diameter (dF) | 1.75 mm |
Material | Silicone-elastomers |
Manufacturers | Prusa |
Colour | Red |