Replacement seal For 20 litre fuel canister
Replacement seal for 20 l fuel canister
REPLSEAL-(F.FUELCANI-20LTR)-RBR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- The seal meets the requirements for fuel storage
- Thickness: 4.8 mm
- The seal is only suitable for contents approved according to UN regulations. Leak tightness is not guaranteed for other substances.
- Use only the approved original replacement seal.
Rubber seals ensure that the canister is tight and leak-proof.
The seal is fitted in the lid (quick-action closure) of the canister during the manufacturing process. The old seal can be simply removed and the new one inserted.
Product weight (per item) | 42.000 g |
Colour | Black |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt