Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Replacement saw blade For pruning bow saw

Saw blade for pruning bow saw
SAWBLDE-PRUNBOWSAW-071402 949

Art.-no. 071403 953

EAN 4065746640886

-,--
price per selected packing unit
| Individual prices for customers after login
Replacement saw blade For pruning bow saw

Art.-no. 071403 953

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality replacement saw blade with clearing toothing for replacing a blade yourself

High-quality workmanship


  • The high-performance saw blade ensures optimal cutting performance

  • Furthermore, the large clearing toothing enables you to work efficiently
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Sheet length

350 mm

Blade thickness

0.7 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pruning bow saw

PRUNBOWSAW-L490MM

High-quality bow saw with wooden handle and high-performance saw blade
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information