Replacement outer foot For professional aluminium telescopic ladders
Spare foot for aluminium ladder, outer
SP-BASE-LDR-TELESCOPE-78X37X64MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Suitable for | Replacement outer foot | ||
Professional aluminium telescopic ladder Art. no. | Dimension mm | Art. no. | PU/Qty. |
0962 931 413 to 416 | 78 x 37 x 64 | 0962 931 963 | 2 |
Material | Polyethylene/thermoplastic elastomer |
Length | 78 mm |
Width | 64 mm |
Height | 37 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt