Replacement inner foot For professional aluminium telescopic ladders
Replacement inner foot for aluminium ladder
SP-BASE-LDR-TELESCOPE-61X50X27MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for | Replacement inner foot | |||
Professional aluminium telescopic ladder with traverse Art. no. | Professional aluminium telescopic ladder Art. no. | Dimension mm | Art. no. | PU/Qty. |
0962 931 443 to 446 | 0962 931 413 to 416 | 61 x 50 x 27 | 0962 931 948 | 2 |
Matière | PE - Polyethylene |
Longueur | 61 mm |
Largeur | 50 mm |
Hauteur | 27 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt