Replacement fittings ZD oval
Lever/handle without handle hole
DH-ZD-CH-LONGPLT-L/R-(NI)-MATT
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
Supplied without handle hole.
Specified dimensions not binding. Subject to technical changes.
![]() | |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Bearing Technology | With plastic bearing |
Material of handle/ cover rosette or shield | Die-cast zinc |
Gloss level | Matt |
Finition | Nickel plated |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Screw-on |
Square size | 8 mm |
Spindle | With M12 thread roll |
Door handle mount diameter | 15.8 mm |
Knob/handle plate/loop handle | Solid |
Grip height inc. rosette/label | 45 mm |
Rosette/ shield shape | Long plate rounded |
Hole distance | 190 mm |
Door-plate width | 40 mm |
Door-plate length | 220 mm |
Label thickness | 4 mm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt