Replacement filling funnel
Replacement filling funnel
FUNL-OIL-FILLING-1LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Liquid volume | 0 l |
Material | Aluzinc structural steel, 1.0242 |
Colour | Aluminium coloured |
Product weight (per item) | 420.000 g |
Design | 0 - not applicable |
Resistance against | 0 - not applicable |