Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Replacement blade for cutter PRINETO®

PRINETO cutting knife for milling cutter 1/2 inch
TL-PRINETO-KNIFE-F-CUTTER

Art.-no. 0878801003

EAN 4044448006091

-,--
price per selected packing unit
| Individual prices for customers after login
Replacement blade for cutter PRINETO®

Art.-no. 0878801003

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

15 mm

Height

3 mm

Width

10 mm

Colour

Black grey

Product weight (per item)

4.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information