Repair resin VAKU 80
VAKU 80 repair resin
FILR-(VAKU-80)-RESIN-1000G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Balanced resin mixture
Excellent application properties
Special lid/outlet combination
- User friendly
- Easy to empty down to the last drop
When laminating in conjunction with VAKU 90 glass fibre mat, ensure bubble-free application. Apply VAKU 80 wet-on-wet in several steps. Maximum permissible VOC content of VAKU 80: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 0 g/l.
For optimum corrosion protection and reliable adhesion, pre-prime area to be filled prior to application of filler with two-component Multi-Fill (do not use one-component primer, as loss of adhesion)!
Also note less = more. For pore-free application it is important to apply the filler in several thin layers.
Polyester putty will not harden below +10°C.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Automotive/cargo: In vehicle, boat, bodywork and chassis construction for repairing breakage points. For repairing GFRP parts and for restoring shape and stability. Metal: Restoration and repair of GFRP parts, prototype and boat construction.
The surface must be clean, dry and free from grease
Sand surfaces
To prevent possible complaints, always ensure that the correct dosing ratio of filler to hardener is used.
- Dosage: 2% hardener
- Pot life 10-15 minutes at 20°C
- Drying time 60 minutes at 20°C
- Sandpaper P 60-80
Contents | 869.6 ml |
Smell/fragrance | Characteristic |
Weight of content | 970 g |
Conditions for VOC concentration | ChemVOCFarb |
Chemical basis | Polyester resin |
Colour | Yellowish |
Hardener content | 2 % |
Density | 1.15 g/cm³ |
Max. working life | 15 min |
Min. working life | 10 min |
Conditions for working life | at 20°C |
Conditions for drying time | at 20°C |
Min. drying time | 60 min |
Max. temperature resistance of the hardened material | 80 °C |
Max. permissible VOC concentration | 250 g/l |
Max. VOC concentration | 0 g/l |
Shelf life from production | 12 Month |
Included in delivery | 970 g Waku 80, 30 g hardener |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!