Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

FPM/ECO/AR/ECO petrol hose with low permeation for fuel-carrying applications

Repair hose with low permeation
REPHOSE-3E-(FPM-ECO)-BLACK-D5,5X11,5

Art.-no. 0895515511
EAN 4038898372356
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Extremely low fuel permeability

  • Excellent heat resistance

  • Highly flexible

  • Complies with the EU End-of-Life Vehicles Directive

  • Material: FPM/ECO/AR/ECO (Type 3E) in accordance with DIN 73379-1
Notice

For production-related reasons, the hoses are not always delivered in one piece. For 15 m max. 3 pieces, for 10 m max. 2 pieces



Not suitable:


  • For use in fuel tanks

  • For gear and engine oils


Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For pumping commercially available petrol and diesel fuels and bio-diesel – diesel fuels containing PME (RME)



For fuels in passenger cars


  • Petrol

  • Diesel/biodiesel

  • Diesel fuels containing PME (RME)

Internal diameter (ID)

5.5 mm

Outer diameter (AD)

11.5 mm

Colour

Black

Max. operating pressure

6 bar

Testing pressure

20 bar

Min. temperature resistance

-40 °C

Max. temperature resistance

125 °C

Conditions for temperature resistance/temperature conditions

brief resistance, 72 hours (over entire service life)

Max. short-term temperature resistance

150 °C

Length

15 m

DIN

73379

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information