FPM/ECO/AR/ECO petrol hose with low permeation for fuel-carrying applications
Repair hose with low permeation
REPHOSE-3E-(FPM-ECO)-BLACK-D17,0X24,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extremely low fuel permeability
- Excellent heat resistance
- Highly flexible
- Complies with the EU End-of-Life Vehicles Directive
- Material: FPM/ECO/AR/ECO (Type 3E) in accordance with DIN 73379-1
For production-related reasons, the hoses are not always delivered in one piece. For 15 m max. 3 pieces, for 10 m max. 2 pieces
Not suitable:
- For use in fuel tanks
- For gear and engine oils
Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.
Datasheets(X)
For pumping commercially available petrol and diesel fuels and bio-diesel – diesel fuels containing PME (RME)
For fuels in passenger cars
- Petrol
- Diesel/biodiesel
- Diesel fuels containing PME (RME)
Internal diameter (ID) | 17 mm |
Outer diameter (AD) | 24 mm |
Colour | Black |
Max. operating pressure | 6 bar |
Testing pressure | 20 bar |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 125 °C |
Conditions for temperature resistance/temperature conditions | brief resistance, 72 hours (over entire service life) |
Max. short-term temperature resistance | 150 °C |
Length | 5 m |
DIN | 73379 |