Repair façade construction screw with hexagon head and sealing washer Faba® type A
Repair screw, facade construction
SCR-A-WSH19-A2-WS3/8-7,2X19
Art.-no. 020107219
EAN 4011231258029
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The additional zinc-plating of the screw is not used for corrosion protection, but in combination with the sliding coating ensures reliable thread forming of the stainless steel screw in steel substructures.
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Suitable for component combinations tI/tII according to approval ETA-10/0184
- Steel/steel
- Aluminium/steel
- Aluminium/aluminium
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 7.2 mm |
Length (l1) | 19 mm |
Outside diameter of the sealing washer (d2) | 19 mm |
Washer thickness (h1) | 4 mm |
Head height (k1) | 4.7 mm |
External drive (s1) | WS3/8 |
Approval | ETA-10/0184 |
Thread length | 17 mm |
