Repair cement
Quick-setting installation cement fixing cement
ASMBYMORT-QCK-FIXINGCEMENT-15KG
Art.-no. 0890351
EAN 4011231823029
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Does not contain chloride, and is therefore not corrosive
Quick installation with earlier load-bearing capacity
- Solidifies within approx. 3 minutes
- Can be reworked after an hour (coating, plasters)
- Quickly reaches a high level of tensile bending and compressive strength
- GISCODE: ZP1
- Protect from frost!
- Do not mix with other substances (such as gypsum)
- Do not over-water
- Do not use in a pourable state. The processing time refers to an air and object temperature of +20 °C
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- For universal use indoors and outdoors
- For temporary and secondary fastenings
- For installing and anchoring doors and window frames, switchboards, flush-mounted boxes as well as for sealing seepage points in masonry, concrete and cement pipes
- For anchoring anchor screws, dowels, masonry hooks, pipe clamps and much more
- Floor drains should be provided with thin bed flanges that have a minimum all-round width of 5 cm and should be made of a material suitable for bonding, e.g. stainless steel, gunmetal or PVC-U.
- All clean and load-bearing, solid, non-slip, mineral and permitted substrates are classed as suitable substrates. (Gypsum substrates must be primed beforehand with CERAfix 101).
Chemical basis | Mix of Portland/alumina cement |
Colour | Grey |
Density | 1.45 g/cm³ |
Density conditions | at 20°C |
Mixing ratio | 0.3 l water for 1 kg |
Application conditions | at 20°C |
Min. working life | 1 min |
Max. processing time | 3 min |
Further processing conditions | at 20°C |
Min. curing time | 5 min |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Building material class | A1 - Non-flammable |
Building material class conditions | in accordance with DIN EN 13501-1 |
Max. flexural strength | 3.8 N/mm² |
Conditions for flexural strength | in accordance with DIN EN 196-1 after seven days |
Max. compressive strength | 22.5 N/mm² |
Compressive strength conditions | after 7 days, DIN EN 196-1 |
Weight of content | 15 kg |
Container | Bucket |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area |
| Flexural strength | approx. 2.8 N/mm² | After 1 hour and according to DIN EN 196-1 |
| approx. 3.5 N/mm² | After 2 hour and according to DIN EN 196-1 | |
| approx. 3.6 N/mm² | After 1 day and according to DIN EN 196-1 | |
| approx. 3.8 N/mm² | After 7 days and according to DIN EN 196-1 | |
| Compressive strength | approx. 7.6 N/mm² | After 1 hour and according to DIN EN 196-1 |
| approx. 11.5 N/mm² | After 2 hour and according to DIN EN 196-1 | |
| approx. 13.1 N/mm² | After 1 day and according to DIN EN 196-1 | |
| approx. 22.5 N/mm² | After 7 days and according to DIN EN 196-1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!