Renovation sign pair ZD square
Renovation sign pair ZD square
RENVSIGNPAIR-CK-((NI)-MATT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Interior doors, Apartment entrance doors |
Fire protection certified | No |
Bearing Technology | With plastic bearing |
Material of handle/ cover rosette or shield | Die-cast zinc |
Gloss level | Matt |
Surface | Nickel plated |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Rosette/ shield shape | Long plate square |
Door-plate width | 52 mm |
Door-plate length | 253 mm |
Label thickness | 5.2 mm |
