Renovation hinge, screw-on/drill-in
Renovation hinge to screw on/drill in
RENVHNGE-SCR/DRL-(ZN)-D15MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for use in exhibition stand construction, private homes, doors and drywalling
- Perfectly suited for wooden block frames and rebated wooden doors
- Made from robust steel, which is zinc plated and passivated to prevent corrosion
- 3 holes for simple and fast installation
- Good movement properties due to the precise roll diameter
- Versatile - can be used for DIN R/L doors
- High load capacity when using 2 or 3 hinges together
- Suitable for a wide range of door widths
- Quick installation due to optimised design
Delivery without fastening screws!
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For internal doors during renovation
![]() | |
Area of application | Exhibition stand construction, Private area, Door, Dry construction |
Suitable for | Wooden block frame, Rebated wooden doors |
Material | Steel |
Surface | Zinc plated |
Roll diameter | 15 mm |
Mandrel diameter | 10 mm |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 40 kg |
Load capacity with 3 hinges | 40 kg |
Min. flashover strength | 15 mm |
Suitable for min./max. door width | 400-1000 mm |
Number of drill holes | 3 PCS |
Screw diameter | 4.5 mm |
Length of tenon | 50 mm |
Thread length | 50 mm |
