Renovation hinge, screw-on
Renovation hinge to screw on
RENVHNGE-SCR-(ZN)-D15MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Good running properties due to optimised roll diameter
- Versatile - can be used for DIN R/L directions
- Easy to install with screws due to pre-drilled holes
- Suitable for a wide range of door widths
Delivery without fastening screws!
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For rebated doors e.g. in the refurbishment sector
![]() | |
Area of application | Exhibition stand construction, Private area, Door, Dry construction |
Suitable for | Wooden block frame, Rebated wooden doors |
Material | Steel |
Surface | Zinc plated |
Roll diameter | 15 mm |
Mandrel diameter | 10 mm |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 40 kg |
Load capacity with 3 hinges | 40 kg |
Min. flashover strength | 15 mm |
Suitable for min./max. door width | 400-1000 mm |
Number of drill holes | 6 PCS |
Screw diameter | 4.5 mm |
