Render bead with lip and fabric
RENDBEAD-MSH-ANTHR-ACCORDION-240CM
Art.-no. 0519557924
EAN 4068362368059
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust render bead made of high-quality PVC for durable and reliable plaster connections
- Self-adhesive system enables quick and easy installation without the need for additional tools
- Flexible protective lip made of thermoplastic elastomers ensures a watertight and precise seal
- Closed-cell PE foam offers excellent insulation and protection against moisture
- The generous length of the bead enables versatile application in various construction projects
Classification: Class C in accordance with VDPM guideline
Datasheets(X)
Ideal for plumb connections on windows and doors.
![]() | |
Material of profile | PVC |
Width | 9 mm |
Material of mesh | Fibre glass |
Fabric type | ETICS fabric |
Fabric weight per m2 | 165 g |
Mesh size | 4 x 4 mm |
Length | 240 cm |
Colour | Anthracite |
