Render bead accordion with protective lip
RENDBEAD-ACCORDION-ANTHRACITE-240CM-LIP
Art.-no. 0519546924
EAN 4068362368042
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust render bead made of high-quality PVC for durable and reliable plaster connections
- Self-adhesive system enables quick and easy installation without the need for additional tools
- Flexible protective lip made of thermoplastic elastomers ensures a watertight and precise seal
- Closed-cell PE foam offers excellent insulation and protection against moisture
- The generous length of the bead enables versatile application in various construction projects
Classification: Class C in accordance with VDPM guideline
Datasheets(X)
The render bead ensures clean, plumb plaster connections on windows and doors.
![]() | |
Material | PVC - Polyvinyl chloride |
Material of foam | Closed-cell PE foam |
Adhesive system | Self-adhesive |
Width | 9 mm |
Length | 240 cm |
Colour | Anthracite |
Material of lip | Thermoplastic elastomers |
