Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Render bead 3D membrane with protective lip

Render bead 3D membrane with protective lip
RENDBEAD-3D-MEMBRANE-LIP-L240CM

Art.-no. 0519541824

EAN 4068362029455

-,--
price per selected packing unit
| Individual prices for customers after login
Render bead 3D membrane with protective lip

Art.-no. 0519541824

-,--
price per selected packing unit
Quantity
PU
x 72 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thermal reveal bead with high 3D movement absorption for sealing window and door joints against driving rain in both interior and exterior plastering systems
  • Plastic profile with elastic sealing lip and PE sealing tape for an optimal cleaning connection through perforated and depressed centre plastering leg

  • Flexible transition to the protective tab and self-adhesive tape to hold the protective film

  • Clean termination, no rigid connection of the cleaning cup, flexible connection without screw connection

  • Permanent sealing, maintenance-free joints thanks to optional butt connectors

  • Simple processing, no subsequent cleaning, no additional adhesive tape necessary.
Notice

All substrates must be flat, dry, free from adhesion-reducing residues, free from dust and grease and suitable for bonding.


  • An adhesion test must be carried out

  • For special surfaces (varnishing or powder coating), the substrate must be pretreated before the profiles are applied. In this case, contact the window or door supplier

  • Processing temperature +5 to +40 ºC


Corresponds to Class A of the VDPM guideline.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

All surfaces must be flat, dry, free of adhesive-reducing residues, free of dust and grease and suitable for bonding.

Material

PVC - Polyvinyl chloride / PC - polycarbonate

Adhesive system

Self-adhesive

Width

15 mm

Length

2400 mm

Material of lip

Thermoplastic elastomers

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mitre snips for straight and 45° cuts

BVLSHRS-L220MM

x 1 pcs
Anti-static plastic cleaner type 20

PLACLNR-20-PVC-1LTR

Non-corrosive cleaning agent with antistatic agent for various plastics and powder-painted and metallic surfaces
Universal cleaner type 60

ALUCLNR-60-ADH-AL1-1LTR

Non-corrosive universal cleaning agent for various plastics and powder-painted and metallic surfaces
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information