Removal set 17 pieces, for Bosch and Delphi injectors on Mercedes and Chrysler engines
Injector tool set for Bosch, 12 pieces
SET INJ REM MB 2.1/2 CHRYS 3.0 CDI 12TO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Grease hydraulics with mechanical drive – no manual pump required
- Light, slim aluminium short-stroke hollow piston cylinder
- Low overall height for easy access even to the firewall
- No need to remove the cylinder head or engine
- Insertion ring and plier wrench for quick adjustment
- Time-saving and safe
Datasheets(X)
Delphi CDI 2.1 L
Model: Mercedes Vito, CLK, Sprinter, Viano, Vario, M-Class, GL, C-Class, GLK, E-Class, CLS, S-Class, R-Class, G-Class
Delphi CDI 2.2 L
Model: Mercedes Vito, CLK, Sprinter, Viano, Vario, M-Class, GL, C-Class, GLK, E-Class, CLS, S-Class, R-Class, G-Class
Bosch 3.0 V6
Model: Mercedes Vito, CLK, Sprinter, Viano, Vario, M-Class, GL, C-Class, GLK, E-Class, CLS, S-Class, R-Class, G-Class, Chrysler 300 C
Number of pieces | 12 PCS |
Width | 80 mm |
Height | 45 mm |
Length | 260 mm |
Product weight (per item) | 5560 g |
Male thread | 18 mm |
Stroke length | 8 mm |
Max. torque | 67 Nm |
Operating pressure | 700 bar |
Max. loading weight | 12 t |