Removal and lifting wedge
Clip lever 165 mm
CV-SPCTL-CLIPREMOVER-L165MM
Art.-no. 1952001366
EAN 4046777026344
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Highly suitable for clips with mushroom head such as Mercedes-Benz E-Class
Length | 165 mm |
Width | 17 mm |
Product weight (per item) | 58.000 g |
Width of mouth | 5.0 mm |