Removable mounting tape
MNTTPE-DB-REMOVABLE-19MMX10M
Art.-no. 0894610019
EAN 4056807202525
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Strong adhesive
- Good adhesion to various surfaces
- Immediate high adhesive strength
Mesh fabric for additional stability, increases tear resistance and prevents overstretching
Allows residue-free removal from various surfaces when bonding is no longer required
Not suitable for marble, natural stone, paper and cardboard surfaces, unsealed wooden surfaces and surfaces excreting softeners.
Surfaces which contain softeners can change the adhesive layer and reduce holding power.
Not suitable for mounting above head height of 1.80 m.
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further enhance products.
Datasheets(X)
- Mounting e.g. of price signs, billboards, decorations or profiles
- Mounting of plastic or metal mouldings
- Use e.g. in trade fair or shop construction
The surfaces to be adhered must be stable, smooth, dry and free from dust, grease and silicone. Ensure sufficient contact pressure when mounting. Within the specified period, the tape can be removed from many surfaces without leaving residue.
Adhesive base | Synthetic rubber |
Backing material | PE foam |
Colour | White |
Roll width | 19 mm |
Length of roll | 10 m |
Thickness | 1 mm |
Min./max. processing temperature | 10 to 30 °C |
Min./max. temperature resistance | -10 to 75 °C |
Max. short-term temperature resistance | 75 °C |
Ultraviolet resistance | Limited |
Moisture resistance | No |
Adhesive force at 25 mm | 30 N |
Shelf life from production/conditions | 18 Month / cool and dry storage area |