Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Remote dimming controller For 24 V LED lights

Remote dimming controller, 24V
SWTCH-EL-W-DIMCONTR-24V-75W-EXT-W-CONTR

Art.-no. 0976504210
EAN 4053479497570
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
  • Wireless dimming control with or without remote control, with the following functions

  • Switching light on/off via remote control

  • Continuous dimming via remote control

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Control system

With add-on remote radio control

Input voltage

24 V/DC

Output voltage

24 V/DC

Output power

80 W

Connection type (primary)

Plug-in system LD2

Connection type (secondary)

Plug-in system LD2

Cable length (primary)

100 mm

Cable length (secondary)

100 mm

Number of connections

12 PCS

Material of housing

Plastic

Colour of housing

White

Length

78 mm

Width

40 mm

Height

16 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Included in delivery

1 x dimming controller 24 V/75 W incl. 0.1 m connection line with LD2 plug system on the primary side and 0.1 m connection line with distributor box, LD2 plug system on the secondary side, 1 x remote control attachment

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED transformer 24-V LED-T-24-1 For 24 V LED lights

TRAFO-LED-T-24-1-24V-6W-L100XB45XH11