Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Release tool, vehicle-specific assortment 12 pieces

Release tool assort, com veh, Renault
RLSETL-CV-RENAULT-SET-12PCS

Art.-no. 0988713504

EAN 4047376306103

-,--
price per selected packing unit
| Individual prices for customers after login
Release tool, vehicle-specific assortment 12 pieces

Art.-no. 0988713504

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Renault commercial vehicles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Release tool, vehicle-specific assortment 12 pieces including:
1 x
System case 4.4.2

SYSCASE-4.4.2.

Description:
370 x 278 x 140 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Release tool for round connectors with locking lugs

RLSETL-RDPLGCNTCT-1501-D1,5MM

Description:
Contact gauge: 1.5 mm; Pins and sockets (e.g. MATE-N-LOK)
Quantity: 1 x
1 x
Release tool for round connectors with locking lugs

RLSETL-RDPLGCNTCT-1504-D2,5MM

Description:
Contact gauge: 2.5 mm; Pins and sockets (e.g. VKS)
Quantity: 1 x
1 x
Release tool for round connectors with locking lugs

RLSETL-RDPLGCNTCT-1502-D3,5MM

Description:
Contact gauge: 3.5 mm; Pins and sockets (e.g. MATE-N-LOK, RAM)
Quantity: 1 x
1 x
Release tool for round connectors with locking lugs

RLSETL-RDPLGCNTCT-1506-D4,0MM

Description:
Contact gauge: 4 mm; Sockets
Quantity: 1 x
1 x
Release tool for round connectors with locking lugs

RLSETL-RDPLGCNTCT-ABS-1503-D4,0MM

Description:
Contact gauge: 4 mm; ABS contacts
Quantity: 1 x
1 x
Assembly sleeve for release tool, ABS connectors OEM quality

ASMBYSLEV-(0713558180)

Description:
Contact gauge: 4 mm
Quantity: 1 x
1 x
Extraction tool

RLSETL-1NOTCH-MICRO-0,63MM-1,6MM

Description:
Contact gauge: 0.63 mm, 1.6 mm; MQS / Micro - Timer I and ABS housing
For connectors and housings with locking lug
Quantity: 1 x
1 x
Extraction tool

RLSETL-1NOTCH-1,6MM

Description:
Contact gauge: 1.6 mm; Blade contacts with one locking lug (length of tool blade: approx. 20 mm)
For connectors and housings with locking lug
Quantity: 1 x
1 x
Release tool for connectors with two symmetrically arranged locking lugs

RLSETL-2NOTCH-(JPT/SPT)-2,8MM-5,8MM

Description:
Contact gauge: 2.8 mm, 5.8 mm; Junior/Standard Power timer, MDK/DFK
Quantity: 1 x
1 x
Release tool for connectors with multiple locking lugs

RLSETL-(MKR/MKS)-(1577-1)-D1,5MM

Description:
MKR/MKS; Contact gauge: 1.5 mm
Quantity: 1 x
1 x
Release tool for connectors with multiple locking lugs

RLSETL-VKR-(1577)-D2,5MM

Description:
VKR; Contact gauge: 2.5 mm
Quantity: 1 x
1 x
Universal release tool

RLSETL-SECRLOK-(1555-2)

Description:
Secondary interlocks
For releasing secondary locks
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information