Release tool For round connectors with locking lugs
Round connector release tool
RLSETL-RDPLGCNTCT-1504-D2,5MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- OEM quality
- Made in Germany
Original Zebra release tools are developed in close cooperation with connector manufacturers and produced in the highest possible quality. This eliminates the risk of damaging housings or connectors and the associated costly downtime.
Datasheets(X)
Contact gauge | 2.5 mm |
Contact design | Pins and sockets (e.g. VKS) |
Sleeve outside diameter | 4.4 mm |
Sleeve inside diameter | 4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!