Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Release tool For connectors with two symmetrically arranged locking lugs

Release tool, con., sym. lock. lugs
RLSETL-2NOTCH-DUCON-9,5MM
ZEBRA

Art.-no. 0713558334
EAN 4046778866406
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
  • OEM quality

  • Made in Germany
Notice

Original Zebra release tools are developed in close cooperation with connector manufacturers and produced in the highest possible quality. This eliminates the risk of damaging housings or connectors and the associated costly downtime.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contact gauge

9.5 mm

Contact design

Ducon

Product weight (per item) (40)

43 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information